- Home
- /
- Electrical Supplies
- /
- Generators
- /
- Standby Generators
- /
- Automatic Standby Generator, Natural Gas, Three Phase, 130kW, Liquid Cooled
Shop Alternate Products
This Product is Discontinued
Generac
Automatic Standby Generator, Natural Gas, Three Phase, 130kW, Liquid Cooled (Discontinued)
Mfr # QT13068KNAC
Zoro # G3481585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Fuel Type Natural Gas
- Phase Three
- Transfer Switch Included No
- Amps 195.6
- Generator Voltage 277V AC/480V AC
Customers Also Purchased
- Brand Generac
-
MFR #
QT13068KNAC
-
Zoro #
G3481585
- UPC # 696471609844
- Country of Origin United States
- Category Standby Generators
Dimensions
Height | 61 in |
Length | 121 in |
Width | 40 1/2 in |
Engine Size | 6.8 L |
Length (Straight Wireway) | 121 in |
Details
Item | Automatic Standby Generator |
Generator Fuel Type | Natural Gas |
Phase | Three |
Transfer Switch Included | No |
Amps | 195.6 |
Generator Voltage | 277V AC/480V AC |
Engine Cooling | Liquid |
Standby Power Rating | 130kW |
CARB Compliant | Yes |
Over Crank Protection | Yes |
Generator Mfr. Warranty Details | 5 yr |
12VDC Battery Charger | Yes |
Enclosure Material | Aluminum |
Run Time Hour Meter | Yes |
Hz | 60 Hz |
Standards | CSA, cUL, EGSA, NEMA, UL |
Automatic Volts Regulation | Yes |
Engine Block Heater | Optional |
Includes | Battery Cables and Rack, Fan and Belt Guards, Flex Fuel Line, Instruction Sheets, Oil Drain Extension, Radiator Drain Extension |
Fault Indicator Lights | Yes |
Fuel Tank Capacity | Continuous |
Low Coolant Level Alarm | yes |
Battery Requirements | 24F, 525 CCA |
Repeat of Exercise Cycle | 7 day |
Engine RPM | 3,000 RPM |
Fuel NPT Pipe Connection Sz. | 1 1/4 in |
LP Consumption @ Half Load | 19.56 gph |
Min. Gas Pressure @ Generator (In WC) | 5 to 14 |
Battery Included | No |
High Temp. Alarm | Yes |
Main Circuit Breaker | Yes |
Engine (Block Heater) | Optional |
Over Speed Shutdown | No |
Sound Level dBA | 65 dBA |
NG Consumption @ Half Load | 1,786 cu ft/hr |
Power Factor | 0.8 |
Low Oil Pressure Alarm | Yes |
kW | 130 |
kVA Rating | 163 |
Description
Automatic Standby Generator, Natural Gas, Standby Power Rating 130kW, Three Phase, Generator Voltage 277V AC/480V AC, Transfer Switch Included No, Enclosure Material Aluminum, CARB Compliant Yes, Engine Cooling Liquid, Generator Engine Brand Generac, Engine Size 6.8 L, Height 61 in, Width 40 1/2 in, Length 121 in, Engine RPM 3,000 RPM, Amps 195.6, NG Consumption @ Half Load 1,786 cu ft/hr, LP Consumption @ Half Load 19.56 gph, 60 Hz Hz, Sound Level dBA 65 dBA
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov