Zoro Select
M2.6-0.45 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD026120-100P1
Zoro # G3481615
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT 5/16"-18 x 3/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 1000 PK 3106MPT
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK MS51957-15B
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Fillister Machine Screw, Plain Stainless Steel, 50 PK U51341.025.0150
- ZORO SELECT #2-56 x 9/16 in Phillips Pan Machine Screw, Plain Steel, 4000 PK MS51957-141
- ZORO SELECT #8-32 x 2-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.016.0225
- ZORO SELECT 3/8"-16 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 1500 PK 3708MPU
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 2000 PK 0820MPP188B
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK 0604SNPP188
- ZORO SELECT M6-1.00 x 25 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.060.0025
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 36 PK 61588
- MIDWEST FASTENER 3/8"-16 x 2-1/2 in Phillips Pan Machine Screw, Black Nylon, 8 PK 69922
- Zoro Select Machine Screws