- Home
- /
- Electrical Supplies
- /
- Generators
- /
- Standby Generators
- /
- Automatic Standby Generator, Liquid Propane, Three Phase, 70kW, Liquid Cooled
Shop Alternate Products
This Product is Discontinued
Generac
Automatic Standby Generator, Liquid Propane, Three Phase, 70kW, Liquid Cooled (Discontinued)
Mfr # QT07068KVAX
Zoro # G3481689
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Fuel Type Liquid Propane
- Phase Three
- Transfer Switch Included No
- Amps 105.3
- Generator Voltage 277V AC/480V AC
Customers Also Purchased
- Brand Generac
-
MFR #
QT07068KVAX
-
Zoro #
G3481689
- UPC # 696471611229
- Country of Origin United States
- Category Standby Generators
Dimensions
Width | 41 in |
Height | 55 in |
Length | 102 in |
Engine Size | 6.8 L |
Length (Straight Wireway) | 102 in |
Details
Item | Automatic Standby Generator |
Generator Fuel Type | Liquid Propane |
Phase | Three |
Transfer Switch Included | No |
Amps | 105.3 |
Generator Voltage | 277V AC/480V AC |
Engine Cooling | Liquid |
Standby Power Rating | 70kW |
CARB Compliant | No |
Power Factor | 0.8 |
Includes | Battery Charge Alternator, Fan and Belt Guards, Flex Fuel Line, Instruction Sheets, Oil Drain Extension, Radiator Drain Extension |
Automatic Volts Regulation | Yes |
Engine Block Heater | Optional |
Main Circuit Breaker | Yes |
Battery Included | No |
Fuel Tank Capacity | Continuous |
Fault Indicator Lights | Yes |
Low Coolant Level Alarm | yes |
Standards | CSA, cUL, EGSA, NEMA, UL |
Fuel NPT Pipe Connection Sz. | 3/4 in |
Engine (Block Heater) | Optional |
LP Consumption @ Half Load | 11.3 gph |
kVA Rating | 88 |
12VDC Battery Charger | Yes |
Over Crank Protection | Yes |
Engine RPM | 1,800 RPM |
Run Time Hour Meter | Yes |
Over Speed Shutdown | No |
High Temp. Alarm | Yes |
Hz | 60 Hz |
Battery Requirements | 24F, 525 CCA |
Min. Gas Pressure @ Generator (In WC) | 5 to 14 LP |
Low Oil Pressure Alarm | Yes |
Sound Level dBA | 61 dBA |
Enclosure Material | Aluminum |
Repeat of Exercise Cycle | 7 day |
Generator Mfr. Warranty Details | 5 yr |
kW | 70 |
Generator Engine Brand | Generac |
Fuel Type | Liquid Propane |
Series | QT Series |
Engine Brand | Generac |
Voltage | 277/480VAC |
Description
Automatic Standby Generator, Fuel Type Liquid Propane, Engine Cooling Liquid, Phase Three, Transfer Switch Included No, CARB Compliant No
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA