Shop Alternate Products
This Product is Discontinued
Dayton
Stock Cart With 3-Sides, 1100 lbs., Gray (Discontinued)
Mfr # 2PLF3
Zoro # G3481987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Load Capacity 1100 lb.
- Number of Shelves 0
- Caster Width 1-1/2"
- Overall Length 33-1/2"