Shop Alternate Products
This Product is Discontinued
Electrix
Work Light, Gooseneck, 100W, 120V, L Bracket (Discontinued)
Mfr # 7290
Zoro # G3482017
This Product is Discontinued
Key Features
- Lamp Type incandescent
- Watts 100
- Lumens 800
- Arm Length 22 in
- Voltage 120