Woods Powr-Grip
Multipurpose Lifter, 360 Rotation/90 Tilt
Mfr # MRT411LDC
Zoro # G3482230
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,381.99
Key Features
- Max. Lift Load Cap. (Lb.) 700 lb
- Application Glass Handling
- Overall Length 67 1/2 in
- Load Movement Type Manual 360 Degrees Rotation/90 Degrees Tilt
- Number of Pads 4
Explore More Products
- WOODS POWR-GRIP Suction Cup Lifter, 6 In Dia, T-Handle TL6HG
- WOODS POWR-GRIP 8 in. Horizontal Handle ABS Suction Cup Lifter N4000
- WOODS POWR-GRIP Suction Cup Lifter, 3x6 In, T-Handle RF36HG
- WOODS POWR-GRIP Suction Cup Mount, 4.5 Dia, 1/4-20x3/8 LJ45AMP1420T38L
- WOODS POWR-GRIP Suction Cup Mount, 4.5 In Dia, 1/4-20 LJ45AMC1420T
- WOODS POWR-GRIP 8 in. Horizontal Handle Metal Suction Cup Lifter N4950
- WOODS POWR-GRIP Vacuum Lifter, 1400 lb., 11 in. Cup Dia. MRTA811LDC3
- WOODS POWR-GRIP Power Grip, Vacuum Pad Handle, 8" dia. MA9152
- BIG HORN 4-1/2 Inch Diameter 3 Inch Jaw Glass Suction Cups / Plate 19291
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 6-3/16H TNF06
- ECLIPSE MAGNETICS Eclipse Ultra Lift Plus Magnet 550 lb UL0550+
- Woods Powr-Grip Manual Lifting Magnets & Vacuum Cups