Prime Edge
Mounting Base, For 2KUY9 Maintence Tool
Mfr # HES-3-3B-2
Zoro # G3482440
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2KUY9
- Construction Stainless Steel
- Includes USDA Approval
- Function Table Mount Base
- Standards USDA Approval
Explore More Products
- PRIME EDGE Knife Maintance Tool, Table Mounted, 12 In HES-3
- PRIME EDGE Knife Maintance Tool, Table Mounted, 7 In HES-2
- PRIME EDGE Knife Maintance Tool, Hand Held, SS HPE-1
- PRIME EDGE Knife Maintance Tool, Hand Held, Ceramic HPE-2
- HHIP Bench Grinder Stand 8071-0034
- JET Bench Grinder Stand, 20inLx33inW, Metal 578173
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 3/4 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab 28001
- WESTWARD Bulb, s25 12volt 10w TTALES005G
- WILTON Jbg-8A-27 - Left Hand Tool Rest JBG8A-27
- POWERWELD Clear Face Shield, Fibre-Metal Style, 9" x 19" 4199C
- METABO Wall bracket mount 623862000
- Prime Edge Grinders & Accessories