Zoro Select
1-1/2" Socket Weld SS Weldable Outlet Sch 40
Mfr # 4307002560
Zoro # G3483234
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weldable Outlet
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Outlet
Explore More Products
- ZORO SELECT 2" Socket Weld SS Weldable Outlet Sch 40 4307002570
- ZORO SELECT 1/2" Socket Weld SS Weldable Outlet Sch 40 4307002520
- ZORO SELECT 1/4" Socket Weld SS Weldable Outlet Sch 40 4307002500
- ZORO SELECT 1" MNPT 304 SS Hex Head Plug 40HP112N010
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing 4307000202
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10 4381009220
- ZORO SELECT Tee, 316 SS, 3/4", Female BSPT, Class 150 ZUSA-PF-7482
- ZORO SELECT Pipe, Schedule 40, 53/64" ID, 304 SS, 16" L ZUSA-PF-1595
- ZORO SELECT 2-1/2" FNPT SS Cap 4307001128
- PARKER 1/4" FNPT 316 SS Cap 4 CP-SS
- ZORO SELECT 2" Socket Weld 316 SS Union 600U111SW020
- Zoro Select Stainless Steel Pipe Fittings