- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster, Polyurethane, 1100 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster, Polyurethane, 1100 lb (Discontinued)
Mfr # 73-06301-66-1
Zoro # G3483350
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Customers Also Purchased
- Brand Zoro Select
-
MFR #
73-06301-66-1
-
Zoro #
G3483350
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10" |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Plate Size | 7-1/4" x 5" |
Swivel Radius | 7 4/25 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5" x 7-1/4" |
Mounting Plate Size | 5 in x 7 1/4 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 1100 lb |
Number of Wheels | 1 |
Caster Frame Material | Steel |
Frame Finish | Zinc Plated |
Thread Guards | No |
Caster Plate Thickness | 3/64" |
Inside Bolt Hole Spacing | 3 3/8 in x 5 1/4 in |
Frame Material | Steel |
Extended Lead | Yes |
Replacement Wheel | Mfr. No. 06301-66-12 |
Outside Bolt Hole Spacing | 5 in x 7 1/4 in |
Wheel Color | Orange |
Features | Corrosion Resistant |
Application | Standard |
Caster Temp. Range Available | No |
Core Color | Gray |
Plate Thickness | 37/1000" |
Caster Plate Hole Pattern | A |
Caster Raceway | Single Ball |
Standards | ISO 9001 |
Durometer | 85 Shore A |
Plate Caster Bolt Hole Pattern | A |
Caster Swivel Lock Type | No Lock Included |
Caster Core Material | Cast Iron |
Caster Wheel Bearings | Roller |
Item | Plate Caster |
Caster Product Group | Swivel Caster |
Wheel Core Material | Cast Iron |
Swivel Lock Type | No Lock Included |
Tread Shape | Standard |
Load Rating Range | Medium |
Swivel Raceway Type | Single Ball |
Wheel/Tread Material | Polyurethane |
Description
Swivel, Plate Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Number of Wheels 1, Tread Shape Standard