Shop Alternate Products
This Product is Discontinued
Westward
16 oz. Ball Peen Hammer, 13" Fiberglass Handle (Discontinued)
Mfr # 6DWN6
Zoro # G3483541
This Product is Discontinued
Key Features
- Head Weight (Oz.) 16.0
- Handle Fiberglass
- Head Weight (Lb.) 1
- Overall Length (In.) 13
- Tether Capable Standard Tool (Accessory Needed for Tethering)