Shop Alternate Products
This Product is Discontinued
Speedaire
Air Compressor Pump, 5, 2 Stage, 38 oz. Oil Capacity, 2 Cylinder (Discontinued)
Mfr # 3VB59
Zoro # G3484616
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 5
- Number of Stages 2
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 175 psi