Enerpac
STN2432H, 15 Ton Capacity, Nut Cutter Set with Hand Pump, Hexagon up to 1.13 in
Mfr # STN2432H
Zoro # G3484699
Free Shipping & Returns
$4,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Reservoir Capacity 55 cu. in.
- Overall Length 21 in
- Hex Size Range 15/16 in to 1-1/8 in
- Tonnage Capacity 15 Ton
Explore More Products
- ENERPAC STN3241H, 20 Ton Capacity, Nut Cutter Set with Hand Pump, Hexagon up to 1.56 in STN3241H
- ENERPAC Hydraulic Nut Splitter, 50 ton NSH6575
- ENERPAC NC1924, 10 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to .94 in NC1924
- ENERPAC NC3241, 20 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.56 in NC3241
- ENERPAC NC4150, 35 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 2.00 in NC4150
- ENERPAC NC2432, 15 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.13 in NC2432
- ENERPAC Hydraulic Nut Splitter, 15 ton NSH2432
- ENERPAC Simplex Cutter Ns2432 6040536
- ENERPAC NC5060, 50 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 2.25 in NC5060
- GREY PNEUMATIC NUT SPLITTER 5/16" 6" LONG GPCH125
- GREY PNEUMATIC 3/8" Nut Splitter 10" Long CH126
- Enerpac Hydraulic Industrial Tools