Monarch
Sensor, Magnetic
Mfr # 6180-012
Zoro # G3484932
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 20 Pitch Gear, 5/8-16 Thread Size, Recommend To Use With 60 Tooth
- RPM 1 to 100,000
- Max. Sensing Distance 0.005 in
- Temp. Range - 100 to 225 F, -73 to 107 C
- Length (In.) 1.26 in
Explore More Products
- MONARCH Sensor, Proximity 6180-013
- MONARCH Remote Optical Sensor 6180-056
- MONARCH Panel Tachometer, 1 Pulse per Revolution 6140-080
- MONARCH Rols-w Sensor With Tinned Leads, 3-15V 6180-030
- MONARCH Rols-p Sensor With Phone Plug 6180-029
- MONARCH Panel tachometer, 0 to 5 VDC Output 6141-113110
- MONARCH Panel Tachometer ACT-3X-2-1-0-2-0-0
- AUTONICS Tach / Speed / Pulse Meters 1/8 Din MP5W-4N
- TRUMETER Electronic Counter, 8 Digits, LCD 6300-0500-0000
- MONARCH Panel tachometer, 4 to 20mADC Output 6141-114110
- AUTONICS Tach / Speed / Pulse Meters 36X72mm MP5Y-4N
- Monarch Panel Mount Tachometers