Metro
Mobile Work Center, H 81-1/2 x W 43-3/8
Mfr # SXRDENT2
Zoro # G3485128
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$7,437.00
Key Features
- Overall Length 29 in
- Number of Drawers 5
- Overall Height 81 1/2 in
- Overall Depth 28-5/8"
- Overall Width 43 1/2 in
Explore More Products
- METRO Mobile Work Center, H 81-1/2 x W 23-5/8 SXRSENT1
- METRO Mobile Work Center, H 81-1/2 x W 63-3/16 SXRT38MW14
- DURHAM MFG Mobile Table, 1200 lb., 30-3/16" H x 18" L HMT-1830-2-4SWB-95
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip 493680
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Med. Cherry MLN946MEC
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray R08-GRX-STA-5UNN
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D WTS-3060-3R-2DR
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer PSD-2430-4-D-95
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L RP1421AL
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite MLN945ANT
- CRESCENT JOBOX JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters 675990
- Metro Mobile Workbenches & Workstations