Husqvarna
Wet Coring Bit, 10 In, 14 In D, 1 1/4-7
Mfr # Banner-10
Zoro # G3485221
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 10 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Explore More Products
- HUSQVARNA Wet Coring Bit, 3 1/2 In, 14 In D, 1 1/4-7 Banner-3.5
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 Banner-2.5
- HUSQVARNA Core Bit, 6" Bit Dia., 14" Drill Depth B10-6
- HUSQVARNA Core Bit, 3" Bit Dia., 14" Drill Depth B10-3
- HUSQVARNA Wet Coring Bit, 1 1/2 In, 14 In D, 5/8-11 Banner-1.5
- HUSQVARNA Core Bit, 2" Bit Dia., 10" Drill Depth DRI8-VAC-2
- HUSQVARNA Core Bit, 11" Bit Dia., 14" Drill Depth B10-11
- HUSQVARNA Core Bit, 3-1/2" Bit Dia., 10" Drill Depth DRI8-VAC-3.5
- HUSQVARNA Core Bit, 12" Bit Dia., 14" Drill Depth B10-12
- DEWALT 5" x 4" Core Bit Body DW5906
- HUSQVARNA Wet Coring Bit, 3 In, 14 In D, 1 1/4-7 Banner-3
- Husqvarna Core Drill Bits