Tsubaki
Offset Link, Double Pitch Hollow Pin
Mfr # C2062HPOL
Zoro # G3485404
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin Conveyor
- Industry Chain Size C2062
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Explore More Products
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 40 CL
- TSUBAKI Connecting Roller Link, Curved, PK5 60CUCL
- TSUBAKI Connecting Roller Link, Standard C2040NEPCL
- TSUBAKI Roller Chain Connecting Link#40NP, PK5 40NP C/L
- TSUBAKI Connecting Roller Link, Standard C2050NEPCL
- TSUBAKI Roller Link, K-1 Attachment, PK5 50K1RL
- TSUBAKI Roller Link, Double Pitch C2062HLA2RL
- TSUBAKI Link Connecting Bl1634 2In 2.299In Cs, BL1634CL BL1634CL
- TSUBAKI Roller Link, Double Pitch C2062HASA1RL
- TSUBAKI Offset Roller Chain Link#50SS, PK5 50SS O/L
- BARON 245038 Spring Hook Snap Link, Steel, Zinc 200952
- Tsubaki Chains & Chain Sprockets