Starrett
Steel Rule, Flexible, 6 In, 5R Grad
Mfr # C305R-6
Zoro # G3485535
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Size 6" L x 1/2" W
- Graduations 100ths, 10ths, 32nds, 64ths
- Width (In.) 1/2 in
Explore More Products
- STARRETT Steel Rule, Flexible, 12 In, 5R Grad C305R-12
- STARRETT Steel Rule Spring-Tempered 500mm #35 Grads C635-500
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 35 C635E-150
- STARRETT Steel Rule, Flexible, 24 In, 4R Grad C304R-24
- STARRETT Steel Rule, Heavy Spring-Tempered, 36 In C404R-36
- STARRETT Steel Straight Edge, No Bevel, 36 In 380-36
- STARRETT Standard End Measuring Rods W/Insulator 234A-49
- STARRETT Rule 24IN C404R-24
- STARRETT Standard End Measuring Rods W/Insulator 234MA-1075
- GROZ Steel Rule, 12", 1331
- MITUTOYO Rule, Steel 182-163
- Starrett Measuring and Layout Tools