Shop Alternate Products
This Product is Discontinued
Zoro Select
Shelving, Add-On, H 74, W 72, D 36, SS (Discontinued)
Mfr # 2KRA9
Zoro # G3486357
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Add-On
- Width 72"
- Depth 36"
- Height 74"
- Material Stainless Steel