Scientific Cutting Tools
Thd Mill, He, Int/Ext, SC, TiALN, 1/4, 3/8-18
Mfr # TM382-18NPT-HA
Zoro # G3486585
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Thread Type Pipe
- Overall Length 3-1/2 in
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 TM140-24HA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN TMLR126-32A
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 TM280-27NPTF-A
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 3/4, 10-32 TPI, 1.25 Cut SPTM595
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI SPTM182
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.5 Cut, TiAlN TMLR186-20A
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI SPTM120A
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M8x1.0mm TM8-1MM
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M4x0.50mm TM4-.5MM
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Radius: 0.0200" 942927
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8" 70084-C3
- Scientific Cutting Tools Carbide Thread Mills