Rittal
Hole Seal, 2.50 In Hole dia., Steel
Mfr # OHS200C
Zoro # G3486621
$33.19
16% off
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder-Coated Zinc-Plated
- Color Gray
- Gasket Oiltight
- NEMA Enclosure Type 12
Explore More Products
- RITTAL Hole Seal, 1.68 In Hole dia., Steel OHS125C
- RITTAL Hole Seal, 0.87 In Hole dia., Carbon Steel OHSMPBC
- RITTAL Lock Insert W/ Key SZ 2467.000
- RITTAL Hole Seal, 4.12 In Hole dia., Steel OHS350C
- RITTAL Louver Plate Kit, 4 in. Hx8 in. W, PK4 2542235
- RITTAL Hole Seal, 0.87 In Hole dia., Carbon Steel OHS050C
- RITTAL Louver Plate Kit, 4 in. Hx13 in. W, PK4 2543235
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel OHS0506
- SIEMENS Hole Plug, 1.25 In Hole dia., SS 52ABH6
- NVENT HOFFMAN Filter, For Mfr. No. AVK44 AFLT44
- NVENT HOFFMAN Conduit Hole Seal, 1.06 In Hole, Steel AS075
- Rittal Electrical Enclosure Accessories