Em&S
ECM Unit Bearing Motor, 6-12 WO, 115 Volt, Case Motor, Evap and Cond Duty
Mfr # UTB1CB1551EM56
Zoro # G3486944
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 6 to 12 W
- HP 1/60
- RPM Range 1,501-1,600
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Explore More Products
- EM&S Unit Bearing Motor, 16 WO, 230 Volt, OEM Original Replacement Motor ESP-L16EM2
- EM&S Unit Bearing Motor, 50 WO, 208-230 Volt, Original OEM Motor ESP-OL60EM2
- EM&S Unit Bearing Agitator Motor, 15 WO, 115 Volt, Original OEM Motor ESP-L15EMJR1B1
- EM&S ECM Unit Bearing Motor, 3.3, 1/15th HP, 230 Volt, Walk In Cooler Motor UTBEJ1552BJR1 IND BOX
- EM&S Unit Bearing Motor, 25 WO, 230 Volt, Original OEM Motor ESP-L25EM2
- EM&S Unit Bearing Motor, 35 WO, 230 Volt, Original OEM Motor ESP-L35EM2
- EM&S ECM Unit Bearing Motor, 9 WO, 115 Volt, GE 44 Frame Replacement Case Motor UTBCF1651E6VH2
- EM&S ECM Unit Bearing Motor, 3.3, 1/10th HP, 115 Volt, Walk-In Cooler Motor UTAGF1551JRA
- EM&S ECM Unit Bearing Motor, 1/10th HP, 208-230 Volt, Walk-In Cooler Motor UTAGF1552JRA
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V 4YFH7
- FASCO Unit Bearing Motor, 4/250 HP, 0.40, CW, 230V UB568
- Em&S Unit Bearing Motors