Anvil
Swivel Loop Hanger, Adj, Pipe Sz 2 1/2 In
Mfr # 0500301767
Zoro # G3487041
$3.18
13% off
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Rod Size 3/8 in
- Metal Detectable Yes
- Type Adjustable
- Description/Special Features For Suspension Of Non-Insulated Stationary Copper Tube. Tapped Per NFPA Standards
Explore More Products
- ANVIL Clevis Hanger, 5.5"H, Steel 500357800
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3 In 0560406597
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 1/2In 0560406548
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1 1/2 In 0500301742
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In 0560299885
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size 500104112
- ANVIL Clevis Hanger, 24"Pipe, 31.813"H, Steel 500360904
- ANVIL Beam Clamp, Tong Style, 3/4"Rod Size 500345475
- ANVIL SwivelLoop Hanger, 1 1/2"Pipe, Steel 502003310
- NVENT CADDY Loop Hanger, J, 2 In, Electro-Zinc Plated 4180200EG
- THRIFCO PLUMBING Copper Nails 10pk 9436198
- Anvil Pipe Hangers