Vibco
Electric Vibrator, 8.0/4.0 A, 115/230VAC, 1 Phase
Mfr # VMW-800-1
Zoro # G3487075
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,636.99
Key Features
- Vibrator Type Railroad Car Shaker/Wedge Bracket
- Force Rating 1700 lb.
- Power Source Electric
- Voltage 115/230VAC
- Phase 1
Explore More Products
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase SPR-60
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi BBS-190
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi BVS-160
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase 2P-2500
- VIBCO Electric Vibrator, 25/13 A, 12VDC, 1 Phase DC-700
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi BVS-130
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase ACE14-1-3/4
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase 4P-350-3
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm FBS-190
- VIBCO Electric Vibrator, 2.60 A, 115VAC, 1 Phase SCR-200
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase 2P-100-1
- Vibco Vibrators