Shop Alternate Products
This Product is Discontinued
Arlington
Pulling Elbow, Zinc, 3/4 In. (Discontinued)
Mfr # HL7500
Zoro # G3487242
This Product is Discontinued
Key Features
- Color Gray
- Conduit Outlet Body Type Pulling Elbow
- Conduit Outlet Body Material Zinc
- Conduit Outlet Body Hub Style Threaded
- Conduit Outlet Body Hub Size 3/4 in