Shop Alternate Products
This Product is Discontinued
Zoro Select
Shoulder Washer, Fits Bolt Size 5/16" Nylon 6/6, Natural Finish, 400 PK (Discontinued)
Mfr # 10SC312050
Zoro # G3488247
This Product is Discontinued
Key Features
- Material Nylon 6/6
- Finish Natural
- Fits Bolt Sizes 5/16"
- Shoulder Dia. 0.620"
- Outside Dia. 0.360"