Kipp
Star Grip, Similar To DIN 6336, D=M08X25, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic
Mfr # K0154.408X25
Zoro # G3488947
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Black
- Diameter 40mm
- Finish Matte
- Height 25mm
Explore More Products
- KIPP Wing Grip D=1/4-20X30 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated K0274.1A25X30
- KIPP Crank Handle, Size: 3, Reamed Hole Bore D2= 0.5", A=100, H=107.1 Thermoplastic, Revolving K0659.32CP
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 63, Steel, Tapped Through, No Cap, Black Plastic K0155.5102
- KIPP Adjustable Handle, 1/2"-13, Zinc K0116.4A51X30
- KIPP Knurled Nut, D=M06, D1=20, H=15, Thermoplastic Black Ral7021, Comp:Stainless Steel Bright K1472.20062
- KIPP Ball Knobs, stainless steel or aluminum, DIN 319, Style K, metric K0650.320052
- KIPP Wing Grip D=M04 A=38, H=18, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 K0274.09045
- KIPP Adjustable Handle, Size: 2 M10X25, Zinc Orange RAL 2004, Comp: Stainless Steel K0123.2102X25
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow K0155.4087X50
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 3 M20X30 Steel, Painted Finish Gray Hammertone K0120.320X30
- KIPP Star Grip With Steel Bushing, D=5/16-18, D1=50, H=32, Form K, Tapped Blind Hole, Thermoplastic Black K0153.2A31
- Kipp Knobs