Kerick
Float Valve and Float with Fixed Arm
Mfr # M3P2
Zoro # G3489911
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Float Size 1 1/2" x 4"
- Length and Mounting Size 6 1/2" x 1"
- Connection Type MNPT
- Body Material PVC
Explore More Products
- KERICK Float Valve and Float with Fixed Arm M252
- KERICK Complete Float Valve Assembly, 1 1/4 in PS125SS-5
- KERICK Float Valve and Float w/Adjustable Arm MA252
- KERICK Complete Float Valve Assembly, 1/2 in PT0505312-5
- KERICK Float Valve and Float with Fixed Arm M052
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount PS75SS
- KERICK Complete Float Valve Assembly, PS0505312-5
- KERICK Complete Float Valve Assembly, 3/8 in PS3838312-5
- KERICK Float Valve w/Threaded Outlet, 3/8 in PS3838312
- MAID-O-MIST 52 Float Control Valve 52 Float Control Valve
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1/2" GHL50-GR
- Kerick Float Valves