Keo

Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT


$38.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Countersink Style Plain
  • Cutting Direction Right Hand
  • Material - Machining High Speed Steel
  • Countersink Angle 82 Degrees
  • Material High Speed Steel
See all product information