Grote
Pigtail, Sentry, Ground Return, Slim-line
Mfr # 66904
Zoro # G3490724
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 6 in
- Wire Type Copper
- Min. Wire Size 10 AWG
- Connector Type Sentry Light, Slim-Line 0.18 in Male Bullet
Explore More Products
- GROTE Female Pin Pigtail 67010
- GROTE Pigtail, Clearance Marker, Chassis Ground 66980
- GROTE Male Pin Plug In 66815
- GROTE Pigtail, Chassis Ground, .180 Male 66800
- GROTE Slimline Under-Lamp 66160
- GROTE 8- 3 Wire- 90 Deg Mle Pin W/2 Blts- 1Ri Pigtail, 66845 66845
- GROTE Weather Pack Connectors, Nylon Four, PK10 84-2034
- GROTE Weather Pack Connectors, Nylon Trip, PK10 84-2009
- GROTE Weather Pack Connectors, Nylon 6 Cav, PK5 84-2053
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 84-2082
- GARDNER BENDER Wire Connector, Winged, Gray, PK50 10-2H2
- Grote Wire Connectors & Disconnects