Zoro Select
Standard Crown Cap Nut, 5/16"-18, 316 Stainless Steel, Plain, 17/32 in H
Mfr # CPB008
Zoro # G3491941
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Standard Crown
- Material 316 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 17/32 in
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, #8-32, 316 Stainless Steel, Plain, 11/32 in H, 5 PK CPB003
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, 316 Stainless Steel, Plain, 1 in H CPB014
- ZORO SELECT Standard Crown Cap Nut, 3/4"-10, 316 Stainless Steel, Plain, 1-5/32 in H CPB015
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, Nylon, Plain, 31/32 in H, 5 PK 0562511CN
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Zinc Plated, 1 in H, 5 PK CPB097
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-1/32 in H Z0334-316
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Black Oxide, 0.807 in H, 200 PK 62NCB
- ZORO SELECT High Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 1-5/16 in H Z0328-316
- ZORO SELECT Flattened Head Cap Nut, 5/16"-24, Steel, Chrome Plated, 0.53 in H, 5 PK MPB3775
- ZORO SELECT Low Crown Cap Nut, #4-40, Steel, Black Oxide, 0.2 in H, 2000 PK 04NCB
- ZORO SELECT Extra Low Crown Cap Nut, #8-32, Brass, Chome Plated, 9/32 in H, 25 PK CPB070
- Zoro Select Cap Nuts & Acorn Nuts