Classic
84-3/4" Hydronic Baseboard Heater, White
Mfr # CLCU75-7
Zoro # G3492334
$457.65
19% off
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft
- Mounting Type Floor
- Color White
- Depth 3 3/8 in
- Housing Material Steel with Aluminum Grill
Explore More Products
- CLASSIC 24-3/4" Hydronic Baseboard Heater, White CLCU75-2
- CLASSIC 72-3/4" Hydronic Baseboard Heater, White CLCU75-6
- CLASSIC 36-3/4" Hydronic Baseboard Heater, White CLCU75-3
- CLASSIC 60-3/4" Hydronic Baseboard Heater, White CLCU75-5
- CLASSIC 96-3/4" Hydronic Baseboard Heater, White CLCU75-8
- CLASSIC 48-3/4" Hydronic Baseboard Heater, White CLCU75-4
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 375/500W, 208/240V 3UG30
- DAYTON 46" Hydronic Electric Baseboard Heater, White, 1000W, 120V 3ENA1
- DAYTON 70" Hydronic Electric Baseboard Heater, White, 1500W, 120V 3ENA3
- HAYDON Heat Base 750 3 in. Right-Hand End Cap for Baseboard Heaters HB750-RE
- QMARK Electric/Hydronic Baseboard Heater HBB1004
- Classic Hydronic Baseboard Heaters