Pemko
3/8"W x 1-3/8"H x 36"L, Automatic Door Bottom
Mfr # 411APKL36
Zoro # G3492587
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Silver
- Width 9/16 in
- Flange Material Aluminum
- Insert Material Pemkoprene
Explore More Products
- PEMKO 411APKL30 30" Full Mortise Automatic Door Bottom with Prene Mill Aluminum 411APKL30
- PEMKO 411ARL28 28" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum 411ARL28
- PEMKO Door Bottom, Aluminum, 48 in.L 2173AV48
- PEMKO 411ARL32 32" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum 411ARL32
- PEMKO 4131CPKL30 30" Surface Mounted Automatic Door Bottom with Prene Clear Aluminum 4131CPKL30
- PEMKO Door Shoe, Vinyl Insert, 1-1/4" W, 36" L 210DV36
- PEMKO 405CV36 36" Residential Automatic Door Bottom with Vinyl Clear Anodized Aluminum 405CV36
- PEMKO Door Bottom, 5/32 x 84 In, Stainless Steel 321SSN84
- PEMKO 32" Automatic Door Bottom with Nylon Brush for Full Mortise Models Mill Aluminum 411ANBL32
- PEMKO Door Bottom, Dark Bronze, 48 in.L 2173DV48
- FROST KING Door Bottom, Clear, 1" Flange Height EZ77CL
- Pemko Door Bottoms, Thresholds & Seals