Buyers Products
Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft.
Mfr # 1705101
Zoro # G3493287
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Color Silver
- Body Material Aluminum
- Finish Diamond Tread
- Depth 18"
Explore More Products
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 20" L UB623520
- BUYERS PRODUCTS Black Steel Underbody, 18X18X66 1702317
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 30"W, Black, 10.0 cu. ft. 1704303
- BUYERS PRODUCTS Underbody W/ Paddle Latch, Blk, 18X18X60 1702115
- BUYERS PRODUCTS 60IN X 18IN X 18IN BLACK STEEL UNDERBODY TOOLBOX W/ T-HANDLE 1702315
- BUYERS PRODUCTS Black Topsider Truck Box, 18X16X96 1721568
- BUYERS PRODUCTS 18x20x71 Inch Diamond Tread Aluminum Gull Wing Truck Box 1710410
- BUYERS PRODUCTS XD Truck Box With Barn Door, 18X18X48 1705410
- BUYERS PRODUCTS Buyers Aluminum Gull Wing Cross Truck Box - 18x20x71 - 1710305 1710305
- BUYERS PRODUCTS Truck Box, Underbody, Aluminum, 48"W, Silver, 16.0 cu. ft. 1705340
- UWS Secure Lock Crossover Tool Box, 69", EC10001 EC10001
- Buyers Products Truck Bed & Tailgate Accessories