Vermont Gage
Go/No Go Plug Gage Assy, #6-32 UNC 2B
Mfr # 301115040
Zoro # G3494346
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 5/16"; NoGo: 7/32"
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B 301110040
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B 301112540
- VERMONT GAGE Plug Gage, No Go Type, 0.0049 in. dia. 141200490
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size 301137510
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 3/4-10 301152010
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-28 UNEF 2B 301142040
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9096 in. dia. 141290960
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.5717in. dia. 141157170
- VERMONT GAGE Plug Gage, Class X, 0.3175 in. dia. 141131750
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-16 UNC 2B 301133040
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B 301107540
- Vermont Gage Plug Gauges