- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Single Straight Blade Receptacles
- /
- Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Brown
Hubbell
Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Brown
Mfr # HBL5461
Zoro # G3494452
$36.24
10% off
$32.29
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL5461
-
Zoro #
G3494452
- UPC # 783585013954
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.19 in |
Width | 1.63 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Diameter | 1.4 in |
Overall Depth | 1.2 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.7 in |
Minimum Wire Size | 12 AWG |
Face Plate Height | 1.9 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Length | 3.28 in |
Dimensions | 3.28 in x 1.63 in x 1.19 in |
Details
Item - Plugs and Receptacles | Receptacle |
Item | Receptacle |
Outlet Type - Plugs and Receptacles | Single |
Application Environment | Harsh and Heavy Use Industrial |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 250V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 6-20R |
Surge Suppression | No |
Tamper Resistant | No |
Weather Resistant - Plugs and Receptacles | No |
Color - Plugs and Receptacles | Brown |
Wiring Method - Plugs and Receptacles | Back and Side |
Number of Poles | 2 |
Number of Wires | 3 |
Weather Resistant | No |
Amps - Plugs and Receptacles | 20 |
Voltage | 250VAC |
Color | Brown |
Wiring Method | Back, Side |
NEMA Configuration | 6-20 |
Corrosion Resistant | No |
Standards | CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186 |
Number of Gangs | 1 |
Description | Grounding, Smooth |
HP | 2 hp |
Amps | 20 |
Outlet Type | Single |
Phase | Single |
Mounting Type | Flush |
Material | Nylon/Reinforced PET |
Sub-Category | Single Receptacles |
Type | Single |
NEMA Enclosure Rating | 1 |
Receptacle Type | Single |
AFCI | No |
GFCI | No |
Housing Color | Brown |
Flange Type | Non-Flanged |
Minimum Operating Temperature | -40 Degrees F |
Includes Mounting Hardware | Yes |
Voltage Rating | 250V AC |
Cover Type | No Cover |
Wire Connection Types | Screw Terminals |
Grade | Federal Specification |
Polarized | Yes |
Horsepower Rating | 2 hp |
Housing Material | Nylon |
For Location | Indoor |
Surge Protection | No |
Current Rating | 20 A |
Resistance Properties | Impact Resistant |
Contact Material | Brass |
Additional Electrical Protections | Standard Protection |
Maximum Operating Temperature | 167 Degrees F |
Market | Industrial |
Shrouded | No |
Number of Poles & Wires | 2 Pole / 3 Wire |
Wire Connection Type | Screw Terminals |
Additional Electrical Protection | Standard Protection |
UL 94 Flammability Rating | V-0, V-2 |
Key Resistance Properties | Standard Resistance |
NEMA Receptacle Configuration | 6-20R |
Grounding | Grounded |
Includes | Grounding Clip, Mounting Hardware |
Connection Orientation | Straight |
Mount Type | Flush |
Current Interrupting | Certified for current interrupting at full rated current |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Standard | NEMA |
Auto Ground Clip Material | Stainless Steel |
Mounting Screw Material | Steel-Zinc Plated |
Terminal Screw Material | #8-32 Brass /Ni plated for neutral |
Receptacle Style | Single |
NEMA No. | 6-20R |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Power Contacts Material | .037" (.9) Brass |
Other Available Colors | Brown, Ivory |
Mounting Strap Material | .050" (1.3) Brass |
Rating | 20A, 250V |
Receptacle Grade | Heavy Duty Spec Grade |
Ground Screw Material | #8-32 Brass, Multiple Drive (Green) |
Terminal Accommodation | #12-#10 AWG copper stranded or solid conductor only |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%.. |
Base Material | Reinforced PET |
Amperage | 20A |
Flammability | Top: UL 94V-2, Base: UL 94V-0, Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA. |
Face Shape | Traditional |
Dielectric Voltage | Withstands 2,000V minimum |
Certification | UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285. |
Horsepower | 2 |
Device Color | Brown |
Face Style | Finder Groove |
Top Material | Nylon |
Industry Standard(s) | Certified to CSA 22.2, No. 42 File 285 Guide RTRT Fed Spec WC596G NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186 |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Connectivity | Back and Side Wired Screw Terminals |
Amperage Rating | 20 A |
Series | Extra Heavy Duty |
Application | Extra Heavy Duty |
Dielectric Strength | Withstands 2,000V minimum |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Wattage | 5000 W |
Material - Mounting Hardware | Screw Mounting |
Item Type | Single |
Style | Finder Groove Face |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Current / Amperage Rating | 20 A |
Horsepower - Maximum | 2 |
Voltage Rating Description | 250 V |
Nema Rating | 6-20R |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 15-20R, Black HBL8420
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown SNAP8300TRA
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue HBL5362SA
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory IG20DRI
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Ivory HBL415I
- HUBBELL Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black HBL7962
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory USB15A5I
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White SNAP5262WTRA
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Brown HBL420H
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V 816W-BOX
- LEVITON Switch Wht Toggle Single A1221-02W
- Hubbell Straight Blade Devices