Shop Alternate Products
This Product is Discontinued
Dayton
DC Gearmotor, 62 rpm, 90V, TENV (Discontinued)
Mfr # M1125323.00
Zoro # G3494601
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 135 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Customers Also Purchased
- Brand Dayton
-
MFR #
M1125323.00
-
Zoro #
G3494601
- UPC # 190735342572
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 14.5 in |
Shaft Length (Dimension V) | 1 1/2 in |
Length Less Shaft | 13 in |
Keyway Size | 3/16" Square x 1-1/8" |
Shaft Dia. (Dimension U) | 5/8 in |
Dimension XL | 12.86 in |
Keyway Size Type | 3/16 sq in x 1-1/8 in |
Dimension X | 4.5 in |
Height (Dimension O) | 1.67 in |
Dimension XH | 8.36 in |
Details
Gearmotor Type | DC Gearmotor |
Gearmotor Voltage | 90V DC |
Max. Torque | 135 in-lb |
Gearmotor Shaft Type | Single Right |
Gearmotor Shaft Orientation | Right Angle |
Rear Shaft Encoder/Pulse Generator Mounting | No |
Nameplate RPM | 62 RPM |
Gearmotor Enclosure | Totally Enclosed Nonventilated |
Gearmotor Mounting Position | Horizontal or Vertical Shaft Down |
Standards | CE, CSA, UL Recognized |
Mounting | All Position Except Shaft Up |
Lubrication | Permanent Heavy Duty Gear Oil |
Voltage | 90VDC |
Replacement Brushes | Mfr. No. M1900010.47 Brush Assembly (2 Required Per Gearmotor) |
Gear Type | Worm |
Gear Case | Die Cast Aluminum |
Bearings | Ball on Motor, Roller on Case |
Brushes | Externally Replaceable |
Gearmotor Rotation | CW/CCW |
Enclosure | TENV |
Gear Ratio | 40:1 |
Thermal Protection | None |
Max. Ambient Temp. | 40 Degrees C |
Shaft Orientation | Right Angle |
Input HP | 1/4 |
Starting Torque | 1,517 in-lb |
No Load RPM | 67 RPM |
Item | Dc Gearmotor |
Motor Type | Permanent Magnet DC |
Finish | White Epoxy |
Rotation | Reversible |
Seals | Lip Type, Stainless Steel with Spring |
Insulation Class | F |
Reversible Shaft Output | No |
Shaft | Single Output |
Housing Material | Die Cast Aluminum |
Full Load Amps | 3.7 A |
Gear Material | Forged Bronze Output Gear, Hardened Steel Worm |
Overhung Load | 235 lb |
RPM Range | 51 to 75 |
Application | For Washdown |
Maximum Ambient Temperature | 40 Degrees C |
Operating Voltage | 90V DC |
Maximum Torque | 135 in-lb |
Description
DC Gearmotor, Shaft Orientation Right Angle, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 135 in-lb, Starting Torque 1,517 in-lb, Rotation Reversible, Gear Ratio 40:1, Application For Washdown