- Home
- /
- Power Transmission
- /
- Motors
- /
- Condenser Fan Motors
- /
- Permanent Split Capacitor Condenser Fan Motors
- /
- Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz
Shop Alternate Products
This Product is Discontinued
Century
Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (Discontinued)
Mfr # C770
Zoro # G3494662
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1
- RPM Range 1,001-1,100
- No. of Speeds 1
Customers Also Purchased
- Brand Century
-
MFR #
C770
-
Zoro #
G3494662
- Country of Origin Mexico
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Stud Size | #10-32 |
Length Less Shaft | 10 13/16 in |
Overall Length | 16 13/16 in |
Shaft Length | 6 in |
Body Dia. | 6 1/2 in |
Shaft Dia. | 5/8 in |
Mounting Stud Length | 1 in |
Bolt Circle Dia. | 5 13/16 in |
Details
Motor Design | Permanent Split Capacitor |
Phase | Single |
HP | 1 |
RPM Range | 1,001-1,100 |
No. of Speeds | 1 |
Voltage | 200-230/460V AC |
Motor Shaft Rotation | CW/CCW |
Frame | 56Y |
Motor Enclosure Design | Open Air-Over |
Motor Mounting Type | Cradle Base |
Motor Application | HVAC/R |
Motor Thermal Protection | Auto |
Voltage Compatibility | 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC |
Item | Condenser Fan Motor |
Max. Ambient Temp. | 60 Degrees C |
Motor Service Factor | 1 |
Ins. Class | B |
Motor Bearings | Ball |
Nameplate RPM | 1,075 |
Duty | Continuous |
Motor Sub Application | Condenser Fan |
Hz | 60 Hz |
Standards | CSA Certified, UL Recognized |
Full Load Amps | 2.4/4.8 A |
Motor Shaft Design | Keyed |
Mounting Stud Pattern | 4 1/8 in x 4 1/8 in |
Motor Mounting Position | Vertical Shaft Up |
Capacitor Required | Yes |
Stud Quantity | 4 |
Output Watts | 750 W |
Usable @ 200V | Yes |
Weight | 35 lb |
Duty Cycle | Continuous |
Motor Frame Material | Steel |
Usable @ 208V | Yes |
Features | Internal Conduit Box for Enclosed Wiring Connection |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 200-230/460V AC, 2.4/4.8 A Full Load Amps, 56Y Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel