Hi-Tech Duravent
Ducting Hose, 18 In. ID, 25 ft. L, PVC
Mfr # 2024-1800-2025
Zoro # G3495895
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 18 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 1 psi
- Hose Color Clear
- Temp. Range -20 Degrees to 180 Degrees F
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Urethane 2132-0300-2225
- HI-TECH DURAVENT Exhaust Hose, 3 In. ID, 11 ft. L, Rubber 0650-0300-0001
- HI-TECH DURAVENT Industrial Duct Hose, 2"x25ft. 2002-0200-1725
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. 2002-0600-1725
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, URE 2132-0250-2250
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. 2031-0500-2050
- HI-TECH DURAVENT Industrial Duct Hose, 18"x25ft. 2001-1800-1025
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. 2031-0400-2025
- HI-TECH DURAVENT Ducting Hose, 12 In. x 25 ft. L, Poly Film 0630-1200-0002
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. x 25 ft. L, Rubber 2101-0175-1525
- SHIELDS Marine Series 400 & 402 Vinyl vent Ducting Hose | Black 116-402-3003-1
- Hi-Tech Duravent Ducting, Venting & Accessories