Shop Alternate Products
This Product is Discontinued
Cam Spray
2000 psi 4 gpm Hot Water Electric Pressure Washer (Discontinued)
Mfr # 2000STNEF
Zoro # G3497895
Free Shipping & Returns
This Product is Discontinued
Key Features
- Piston Material Solid Ceramic
- Pressure Washer Flow Rate 4.0 gpm
- Pressure Washer HP Range 4 to 5.9 HP
- Length 46"
- Width 29"