Dayton
120VAC Non-Reversing Definite Purpose Contactor 3P 50A
Mfr # 6GNW8
Zoro # G3498092
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 50 A
- Action Non-Reversing
- Full Load Amps-Resistive 63 A
- Number of Poles 3
- Reversing No
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 20A 6GNZ2
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 75A 6GNT8
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A 6GNP6
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A 6GNP3
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 20A 6GNU0
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 25A 6GNZ0
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A 6GNV2
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 3P 90A 6GNV7
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 90A 6GNV6
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 32A 6GNP8
- WBOX 3in TRACK MOUNT CONTACT 0E-DC4811
- Dayton Contactors & Contacts