Behringer
Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel
Mfr # SH51315-PP
Zoro # G3498266
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Weld Plate
- Tube Size 1 in
- Pipe Size 1 in
- Includes CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Zinc-Plated TW2025-PP
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel R7H5125-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel SH62375-PP
- BEHRINGER 1-1/2" Pipe Tube Clamp Kit, Carbon Steel SH61900-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 304SS SHT7300-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated TW51315-PP
- BEHRINGER Tube Clamp Kit, Pipe 3/8 In, Carbon Steel R7H30675-PP
- BEHRINGER Tube Clamp Kit, Stacking, Tube Sz 2 1/2 In SKSBX7250-SP
- BEHRINGER Tube Clamp Kit, Stacking, Pipe Sz 1 1/4 In SKSBX61660-SP
- KIPP Tube clamps cross aluminum K0472.51212
- THRIFCO PLUMBING 3/4 Inch Plastic Insulated Stud Suspension Clamp 5436261
- Behringer Plumbing Accessories