Ultratech
Dewatering Bag, 72 In. L, 72 In. W
Mfr # 9724-OS
Zoro # G3499011
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 ft L x 6 ft W
- Material Polypropylene
- Color Black
- Height 12"
- Length 6 ft
Replacement Parts
Explore More Products
- ULTRATECH Dewatering Bag, 36 In. L, 44 In. W 9729-OS
- ULTRATECH Dewatering Bag, 180 In. L, 180 In. W 9727-OS
- ULTRATECH Dewatering Bag, 120 In.. L, 180 In. W 9725-OS
- ULTRATECH DeWatering Bag 6' L x 6' W FLT562
- ULTRATECH DeWatering Bag 15' L x 10' W FLT563
- HYDROFARM Pt Grow Big Hydro FX14094
- COAST OF MAINE SCHOODIC BLEND COW MANURE COMPOST SC1000
- FERTILOME Root Stimulator 4-10-3 FE10650
- RAPID REPAIR POD Mixed Sun or Shade FertilizerMulchSeed 15 ct RPDRPRPODQTRPL
- ZORO SELECT 4 ft x 112.5 ft Erosion Control Blanket, 34 lb Fabric Wt, Excelsior AEC-SEGRN4
- PRO-MIX Mix Garden Ultimate 2 Cuft 1020020RG
- Ultratech Landscaping Materials