- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Spark Resistant Blowers
- /
- Blower, 24-1/2 In, 10 HP, 208-230/460 Volts
Dayton
Blower, 24-1/2 In, 10 HP, 208-230/460 Volts
Mfr # 7A0V8
Zoro # G3499772
Free Shipping & Returns
$6,041.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Voltage 208-230/460
- Motor HP 10 hp
- Dimension J (In.) 45 7/8 in
- Full Load Amps 26.9-24.3/12.2
Customers Also Purchased
- Brand Dayton
-
MFR #
7A0V8
-
Zoro #
G3499772
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Dimension J (In.) | 45 7/8 in |
Housing Width (In.) | 46 1/2 in |
Dimension B (In.) | 19 in |
Inlet Dia. (In.) | 25 7/8 in |
Dimension K (In.) | 17 3/4 in |
Dimension F (In.) | 36 in |
Housing Depth (In.) | 45 7/8 in |
Dimension G (In.) | 26 in |
Dimension H (In.) | 26 1/4 in |
Dimension M (In.) | 31 1/2 in |
Discharge Width (In.) | 19 in |
Dimension N (In.) | 31 1/8 in |
Housing Height (In.) | 49 1/4 in |
Dimension A (In.) | 25 7/8 in |
Dimension C (In.) | 25 in |
Shaft Dia. (In.) | 1 1/2 in |
Dimension E (In.) | 45 3/4 in |
Discharge Height (In.) | 49 1/4 in |
Flange Size | Not Applicable |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 1/2 in |
Wheel Width | 19 1/2 in |
Outlet Width | 19 in |
Housing Depth | 45 7/8 in |
Inlet Diameter | 25 7/8 in |
Wheel Dimensions | 24 1/2 in Dia. x 19 1/2 in W |
Outlet Size (H x W) | 49 1/4 in x 19 in |
Outlet Height | 49 1/4 in |
Overall Depth | 45 1/2 in |
Overall Width | 36 1/2 in |
Housing Height | 49 1/4 in |
Outlet Diameter | Not Applicable |
Housing Width | 46 1/2 in |
Wheel Diameter | 24 1/2 in |
Overall Height | 45 3/4 in |
Details
Voltage | 208-230/460 |
Motor HP | 10 hp |
Full Load Amps | 26.9-24.3/12.2 |
Max. Inlet Temp. (Deg. F) | 300 Degrees F |
CFM @ 2.500-In. SP | 11,595 |
Motor Enclosure | Open Dripproof |
Max. Ambient Temp. (F) | 104 Degrees F |
Phase | 3 |
Wheel Type | Backward-Inclined |
Max. Blower RPM | 1,588 RPM |
Motor Type | 3-Phase |
Bearing Type | Ball |
CFM @ 1.000-In. SP | 12,941 |
Blower RPM | 1588 |
CFM @ 1.500-In. SP | 12,518 |
Assembled/Unassembled | Unassembled |
CFM @ 0.750-In. SP | 13,129 |
CFM @ 0.250-In. SP | 13,516 |
Motor RPM | 1,755 RPM |
Hz | 60 |
Mounting Position | Shaft Horizontal |
Housing Finish | Gray Polyester Urethane |
Sones @ 0.750-In. SP @ 5 Ft. | 40 |
Wheel Material | Aluminum |
Max. BHP | 9.42 hp |
Type | Belt Drive, Backward Incline, With Drive Package |
Agency Compliance | AMCA Air, UL/cUL 762 |
Housing Material | Steel |
CFM @ 0.500-In. SP | 13,318 |
CFM @ 3.000-In. SP | 11,074 cfm |
Motor Insulation | Class F |
Includes | Belt, Sheave, Weatherproof Drive Cover |
Item | Utility Exhaust Blower |
CFM @ 2.000-In. SP | 12,089 |
Airflow @ 0.125 in SP | 13,626 cfm |
Motor Enclosure Design | Open Dripproof (ODP) |
Motor Duty Class | Continuous |
Frequency | 60 Hz |
Number of Inlets | 1 |
Motor Insulation Class | F |
Drive Type | Belt Drive |
Nameplate Voltage | 230/460V AC |
Market | Industrial |
Current | 24.8/12.4 A |
Airflow @ 0.250 in SP | 13,516 cfm |
Includes Motor | No |
Nominal Voltage | 230/460V AC |
Number of Discharge Positions | 8 |
Airflow @ 0.750 in SP | 13,129 cfm |
Maximum Inlet Air Temperature | 300 Degrees F |
Sound Level | 40 sones @ 0.75 in SP and @ 5 ft |
Motor Horsepower | 10 hp |
Motor Speed | 1,770 RPM |
Rotation | CW |
Standards | AMCA Certified, UL/cUL 762 |
Airflow @ 1.000 in SP | 12,941 cfm |
Airflow @ 2.000 in SP | 12,089 cfm |
Discharge Position | Up Blast |
Number of Speeds | 1 |
Includes Drive Package | Yes |
Maximum Static Pressure | 3 in wc |
Airflow @ 1.250 in SP | 12,733 cfm |
Mounting Orientation | Horizontal |
Airflow @ 1.000 in SP Range | More than 10000 |
Housing Material Finish | Gray Polyester Urethane |
Airflow @ 3.000 in SP | 11,074 cfm |
Maximum Ambient Temperature | 104 Degrees F |
Resistance Properties | Spark Resistant |
Features | 1 in Threaded Drain Connection Point on Bottom of Blower and Unit Has a Bolted Access Door, Aluminum Wheel with Shaft Seal and Rub Ring |
Airflow @ 0.250 in SP Range | More than 10000 cfm |
Motor Enclosure Design_Table | Open Dripproof Motor |
Airflow @ 1.500 in SP | 12,518 cfm |
Wheel/Housing Material | Aluminum Wheel and Steel Housing |
Maximum Fan Speed | 1,588 RPM |
Airflow @ 0.000 in SP | 13,736 cfm |
Airflow @ 0.500 in SP | 13,318 cfm |
Application | Commercial Kitchen Exhaust |
Outlet Shape | Rectangular |
Motor Frame Designation | 213T |
Flange Type | Non-Flanged |
For Ventilation Type | Exhaust |
Assembly | Unassembled |
Housing Color | Gray |
Airflow @ 2.500 in SP | 11,595 cfm |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 13,736 cfm, Airflow @ 0.125 in SP 13,626 cfm, Airflow @ 0.250 in SP 13,516 cfm, Airflow @ 0.500 in SP 13,318 cfm, Airflow @ 0.750 in SP 13,129 cfm, Airflow @ 1.000 in SP 12,941 cfm, Airflow @ 1.250 in SP 12,733 cfm, Airflow @ 1.500 in SP 12,518 cfm, Airflow @ 2.000 in SP 12,089 cfm, Airflow @ 2.500 in SP 11,595 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov