Akro-Mils
Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H
Mfr # 35240RED
Zoro # G3499964
$41.00
25% off
Sold in multiples of 3 for $91.77
$91.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 90 lb
- Material Industrial Grade Polymer
- Overall Length 23 1/2 in
- Overall Height 12 in
Explore More Products
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H 37678GREY
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H 33224BLUE
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H 33164BLUE
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H 37208GREY
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H 33166RED
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 10 in H 35190BLUE
- AKRO-MILS GEC™ Mesh Straight Wall Container, Solid Base, 23-3/4"Lx15-3/4"Wx16-1/8"H, Red 37676RED
- AKRO-MILS GEC™ Mesh Straight Wall Container, 23-3/4"Lx15-3/4"Wx12-1/4"H, Gray 37612GREYGBL
- AKRO-MILS GEC™ Mesh Straight Wall Container, 15-3/4"Lx11-3/4"Wx8-1/4"H, Red 37208RED
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H 9211085118
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 23 in L, 15 5/8 in W, 12 in H, 1.72 cu ft Volume Capacity 39817
- Akro-Mils Storage Totes & Containers