Redhat
120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # 8221G007
Zoro # G3500515
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Center Line Pipe Center Size 4 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Replacement Parts
Explore More Products
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size 8210G089
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size 8262H022LF 24/DC
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size 8215G080-24/DC
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/8 in Pipe Size 8262H011V
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size K3A452V
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 1/4 in Pipe Size JB8214260CSA
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size 8321G00124/DCDD
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 3/4 in Pipe Size EF8210G038
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/8 in Pipe Size 8320G001120/60,110/50DA
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size 8262H265
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size 8320G184
- Redhat Solenoid Valves