- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Vacuum Pumps & Blowers
- /
- Piston Air Compressors & Vacuum Pumps
- /
- Piston Air Compressor, 1-1/2HP
Shop Alternate Products
This Product is Discontinued
Gast
Piston Air Compressor, 1-1/2HP (Discontinued)
Mfr # 7LDE-246S-M750X
Zoro # G3500822
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1 1/2 hp
- Voltage 115/208-230V AC
- Full Load Amps 21.6/12-10.8
- Max. PSI Cont./Int. 50/50
- Free Air CFM @ 0 PSI 7.9
Customers Also Purchased
- Brand Gast
-
MFR #
7LDE-246S-M750X
-
Zoro #
G3500822
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/8 in NPT |
Outlet Size | 3/8 in NPT |
Overall Width | 13 1/2 in |
Overall Height | 8 2/5 in |
Overall Length | 25 1/3 in |
Details
Item | Piston Air Compressor |
HP | 1 1/2 hp |
Voltage | 115/208-230V AC |
Full Load Amps | 21.6/12-10.8 |
Max. PSI Cont./Int. | 50/50 |
Free Air CFM @ 0 PSI | 7.9 |
Free Air CFM @ 50 PSI | 0 |
Thermal Protection | yes |
Standards | UL 2125 |
Phase | 1 |
Valve | Stainless Steel |
Temp. Range | 32 Degrees to 104 Degrees F |
Number of Cylinders | 4 |
Cylinder Material | Cast Iron |
Lubrication Type | Oil-less |
Application | Fire Sprinkler Systems |
Sound Rating | 75 dBA |
Motor Type | Capacitor Start |
Free Air CFM @ 20 PSI | 8.7 |
RPM | 1750 |
Finish | Gray Paint |
Hz | 60 |
Air Tank Style | Tankless |
Power Source | Corded Electric |
Max Operating Pressure | 50 psi |
Pump Type | Piston |
Valve Material | Stainless Steel |
Motor Design | Capacitor Start |
Free Air Flow Rate @ Max Pressure | 10.5 cfm |
Output Power | 1.5 hp |
Minimum Operating Temperature | 32 Degrees F |
Frequency | 60 Hz |
Inlet Type | NPT |
Control Type | Pressure Switch |
Free Air Flow Rate | 10.5 cfm |
Maximum Intermittent Pressure | 50 psi |
Maximum Continuous Pressure | 50 psi |
Compressor Voltage | 115/208-230V AC |
Electrical Connection | Wired Leads |
Piston Type | Reciprocating |
Outlet Type | NPT |
Maximum Operating Temperature | 104 Degrees F |
Sound Level Range | Standard (70 dBA or more) |
Maximum Speed | 1,750 RPM |
Current Rating | 10.8 A, 12 A, 21.6 A |
Sound Level | 75 dBA |
Compressor Motor Type | Capacitor Start |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 4, Output Power 1.5 hp, Phase Single, Voltage 115/208-230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Free Air Flow Rate 10.5 cfm, Maximum Speed 1,750 RPM, Inlet Size 3/8 in, Inlet Type NPT, Outlet Size 3/8 in, Outlet Type NPT