Streamline
Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type ACR
Mfr # AC12010
Zoro # G3501547
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$105.99
Key Features
- Outside Dia. 1 3/8 in
- Tube Size 1 3/8 in
- Application Air Conditioning, Refrigeration
- Copper Tube Shape Straight
- Wall Thickness 0.055 in
Explore More Products
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 50 ft Length, Type ACR D 22050P
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR DY10050
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type K KH10005
- STREAMLINE Streamline REF-3/8 Soft Coil Tubing, 3/8 in OD, 50 ft L D 06050P
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 50 ft Length, Type ACR DY06050
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type DWV V 12010
- STREAMLINE Copper Refrig Shortcls 3/8X10 D 06010P
- STREAMLINE RC2520 Copper Tubing, 14 in, 20 ft L, Short, Coil UT04020
- STREAMLINE Streamline 1/4X60L L-Type, Soft Coil Tubing, 1/4 in, 3/8 in OD, 60 ft L LS02060
- ZORO SELECT Copper Round Tube 101 18326_12_0
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type L LH05010
- Streamline Tubing