Ridgid
Drain Cleaning Cable, 5/16 In. x 25 ft.
Mfr # C-1IC
Zoro # G3501942
$72.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/16 in x 25 ft
- For Use With K-39AF, K-39B-1, K-45/36013 Drain Cleaning Machines, K-45AF/35473, K-50-8/59000, K39/68057, K40/71722
- Includes Auger
- size 5/16" x 25 ft.
Explore More Products
- RIDGID KWIK SPIN AUGER 25'X1/4"" 57038
- RIDGID Drain Cleaner, Line Cap. Up to 1-1/4" POWER SPIN+
- RIDGID Funnel Auger, 3 In. L, Steel T-206
- RIDGID Retrieving Auger, 2-9/16 In., Steel T-407
- RIDGID Drain Cleaning Tool Set: 2 Augers, 2 Cutters, Steel T-250
- RIDGID RIDGID® K-45AF Autofeed Drain Cleaner W/Bulb Auger, Autofeed, 25'L x 5/16"W Cable 35473
- RIDGID Drum, Cable K6200 95662
- RIDGID Set Of, Mdrain Md22Mmpipe Gde 40593
- RIDGID Fasteners, Screw 24168
- MILWAUKEE TOOL Straight Auger For 1-1/4" Sectional Cable 48-53-4830
- MILWAUKEE TOOL Anchor Adapter for Ridgid or Spartan Machines 48-53-3002
- Ridgid Drain Cleaning Accessories