Shop Alternate Products
This Product is Discontinued
Proto
1/2 in Drive Impact Socket 3/8 in, 8 Deep, black oxide (Discontinued)
Mfr # J7312S
Zoro # G3502186
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 8
- Overall Length 3 1/4 in
- Material Alloy Steel