Pbc Linear
Linear Guide, 960mm L, 65 mm W, 28.60 mm H
Mfr # RR65-0960
Zoro # G3502597
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 960 mm
- Type Redi-Rail
- Overall Width 65 mm
- Overall Height 28.6 mm
- Rail Material Aluminum
Explore More Products
- PBC LINEAR Linear Rail, 48.63 In L, 0.250 W, 0.625 H VR2-048.630
- PBC LINEAR Crown Rail, 72 In L, 1.655 In W, 0.875 In H PAC2247-072.000
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H VRS1-012.500
- PBC LINEAR Linear Rail, 48.50 In L, 0.187 W, 0.437 H VRSD1-048.500
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H RR18-024.000
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H PAC2247-048.000
- PBC LINEAR Crown Rail, 120 In L, 1.655 W, 0.875 In H PAC2247-120.000
- PBC LINEAR Linear Rail, 12.75 In L, 0.343 W, 0.875 H VRS3-012.750
- PBC LINEAR Linear Rail, 36.63 In L, 0.250 W, 0.625 H VR2-036.630
- KIPP Retaining Clip DIN71805 For Spherical Seat D1=13 Steel K0714.13
- THOMSON Profile Ball Rail, 820mm L, 20 W, 19 mm H 521H20A+820
- Pbc Linear Linear Guides